Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # RDTSD-QC/S/MBK
Zoro # G1392870
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Size S/M
- Harness Application Positioning
- Webbing Material Polyester
- Harness D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDTSD-QC/S/MBK
- Zoro # G1392870
- UPC # 612230151294
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S/M |
Details
Harness Sizing | S/M |
Harness Application | Positioning |
Item | Full Body Harness |
Webbing Material | Polyester |
Harness D-Ring Material | Steel |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Series | Revolution(R) |
Weight Capacity | 400 lb. |
Harness Style | Vest |
Includes Padding | Yes |
D-Ring Locations | Shoulder |
With Belt | Yes |
Description
Quickconnect Bckl Legs Shoulder Dees S/M, Specialty Working Conditions Not Applicable, Harness Sizing S/M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1020-RD_7X5)
- ALC Abrasive Blast Suit, Blue, XXX-Large (41425)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 12PK (92752XL)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950QC/S/MGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4500/S/MAK)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC2A4)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311002)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- Honeywell Miller Harnesses