Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # RDTFD-QC-BDP/S/MBK
Zoro # G0615441
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Size S/M
- Standards Meets all applicable OSHA, ANSI and CSA standards
- Harness D-Ring Material Steel
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDTFD-QC-BDP/S/MBK
- Zoro # G0615441
- UPC # 612230133627
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S/M |
Details
Harness Sizing | S/M |
Item | Full Body Harness |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Harness D-Ring Material | Steel |
Webbing Material | Polyester |
Weight Capacity | 400 lb. |
Harness Application | General Industry |
With Belt | No |
Harness Style | Vest |
Includes Padding | Yes |
D-Ring Locations | Hips |
Description
Removable Belt Front Dring Side Drin S/M, Specialty Working Conditions Not Applicable, Harness Sizing S/M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (19L450)
- HONEYWELL NORTH NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/10XL)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, M, 8" L, PR (MG-77-009)
- WATSON GLOVES Stealth Lite Speed - Small PR (389-S)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311001)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UBL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222022)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-TB-BDP/3XLBK)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC222022)
- FALLTECH Full Body Harness for Hot Work, Universal, Nomex(R) (7037)
- Honeywell Miller Harnesses