Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # RDT-TB-BDP/S/MBK
Zoro # G0615609
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
- Harness Size S, M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDT-TB-BDP/S/MBK
- Zoro # G0615609
- UPC # 612230128456
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Black - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, Manufacturing, Transportation, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (Y9277S)
- BRADY Identification Label, 1-1/2In H, PK500, 30662 (30662)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, XL (75-3207-XL)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Small (48-22-8945)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-DP/UBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACT-QCUB)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCD23XB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311022)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP321001)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311002)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- Honeywell Miller Harnesses