Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # RDT-QC-B/S/MBK
Zoro # G1392855
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
- Harness Size S, M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDT-QC-B/S/MBK
- Zoro # G1392855
- UPC # 612230128302
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Black - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, Manufacturing, Transportation, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Landscape (OS-NS-A-1824-L-14740)
- SIGNMISSION Coming Soon Yard Sign & Stake outdoor plastic coroplast window, C-1216 Coming Soon (C-1216 Coming Soon)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IS311101)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC222021)
- HONEYWELL MILLER AirCore Full Body Harness, Large/X-Large, Green (AC-QC-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB/S/MGN)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- Honeywell Miller Harnesses