Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # RDT-QC-BDP/S/MBK
Zoro # G0615548
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
- Harness Size S, M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDT-QC-BDP/S/MBK
- Zoro # G0615548
- UPC # 612230128425
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Black - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 7 Men's Plain Rubber Boot, Blue (8908500)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 105)
- LYLE Keep Door Closed Notice, Decal, 7"x5" (LCU5-0005-ND_7X5)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311022)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221002)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UBL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB/S/MGN)
- FALLTECH Full Body Harness for Hot Work, XL, Nomex(R) (8081XL)
- Honeywell Miller Fall Protection