Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # P950QC-7/S/MGN
Zoro # G0615329
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size S, M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # P950QC-7/S/MGN
- Zoro # G0615329
- UPC # 612230115043
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Green - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 36in.x30in. (101626-211 36 30)
- CONDOR Disposable Sleeve, Universal, Clear (4XUA1)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (6701)
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, 40-7/8inL x 9-3/4inW (6602MF)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC/UBK)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACA-TB-BDP2/3XLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBUG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-D/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111003)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP311001)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161201)
- Honeywell Miller Fall Protection