Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # P950-4/S/MGN
Zoro # G0480210
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # P950-4/S/MGN
- Zoro # G0480210
- UPC # 612230078089
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Green - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHML-09)
- PANDUIT Thermal Transfer Label, 1x0.75, PK2500 (S100X075YAJ)
- DELTA PLUS Safety Glasses, Gray Scratch-Resistant (SG-57G)
- HARLEY-DAVIDSON Size 12 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-58/UGN)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size S/M (AC-QC/S/MBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size S/M (AC-QC/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311002)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, S/M (FS185-FD-S/M)
- Honeywell Miller Fall Protection