Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # E570/S/MRN
Zoro # G3942163
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Application Construction, Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # E570/S/MRN
- Zoro # G3942163
- UPC # 612230049683
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S/M |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing S/M, Leg Strap Buckles Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, Industry Construction, Hardware Material Steel, Series Duraflex(R), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, L (A120)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1221D)
- JJ KELLER LaborLaw Poster, Fed/STA, IL, ENG, 40Wx26inH (300-IL)
- CONDOR Cut-Resistant Gloves, Polyurethane, L, PR (61CV86)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP311001)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP311002)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311123)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-BDP/UGN)
- SUPER ANCHOR SAFETY Small - Hi-Viz Webbing 3 D-ring Fall Arrester Harness w/Padded Back Frame, Tongue Buckle Leg Straps (TB3-6070-HS)
- Honeywell Miller Harnesses