Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # ACT-QCSMB
Zoro # G5861317
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Includes Padding Yes
- Series AirCore(TM) Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACT-QCSMB
- Zoro # G5861317
- UPC # 612230218829
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger Explosive Vapor, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0648-RD_14X10)
- VIKING Viking Marine Kadett Boot Blue (VW24-8)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (772XL-10)
- FASHION SEAL Lab Coat, White, 39-1/4 In. L (499 42)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IS311123)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC222022)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC2A2)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACOG-TBSSSMB)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC3A4)
- Honeywell Miller Harnesses