Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # ACFW-QCBDPSMG
Zoro # G9984895
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size S, M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACFW-QCBDPSMG
- Zoro # G9984895
- UPC # 612230219215
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Green - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Zinc-Plated Alloy Steel, Gold (18D-1/)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Black Rubber (322PRD-AAO)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011R/8)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC2A4)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-D2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222221)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T2007/UAK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDF-QC/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-BDP/S/MGN)
- Honeywell Miller Harnesses