Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # ACF-TBSMG
Zoro # G9985017
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
- Harness Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACF-TBSMG
- Zoro # G9985017
- UPC # 612230211417
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Green - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3415-09)
- 3M DBI-SALA Advanced Winch (8518558)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (52LC85)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUG)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221021)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP221022)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-TB/UBK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311003)
- SAFEWAZE PRO Construction Harness: 3D, MB Chest, TB Legs, Trauma relief, XL (023-1231)
- Honeywell Miller Fall Protection