Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # ACF-QCSMB
Zoro # G9985184
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACF-QCSMB
- Zoro # G9985184
- UPC # 612230211400
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, RFID Equipped Yes, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14, ASTM Standards Met ASTM B117-19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Warning Light, LED, Red, 24VAC/DC (191XL-024R)
- 3M Hard Hat Suspension, Black (H-700-PS4)
- REEBOK Work Shoes, 10 Size, Navy, Steel, Mens, PR (RB4250)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TBD23XB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC3A4)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBD23XB)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB/S/MGN)
- HONEYWELL MILLER Titan, Non-Stretch Full-Body Harness, Orange/Black (T4507/UAK)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC312222)
- Honeywell Miller Harnesses