Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # ACF-QCBDPSMB
Zoro # G9995045
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Application Ladder Climbing, Confined Space and Rescue
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACF-QCBDPSMB
- Zoro # G9995045
- UPC # 612230211349
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S/M |
Color and Size | Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 6pc GelFit™ Knee Pad Set (TB-KP-G203-6)
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 200 PK (6870)
- MEGACOMFORT Anti-Fatigue Molded Insole, 10-1/4" L, PR (PAMSQ-W567)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222221)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACA-TB-BDP2/3XLGN)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-TB/UBK)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACOG-TBSS23XG)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H13110021)
- IRONWEAR Premium Full Body Harness with Quick Release Chest Connector | 420 Lbs Capacity and 4 D-Rings (2161-LG-XL)
- Honeywell Miller Fall Protection