Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # ACA-TB-BDP/S/MBL
Zoro # G5389447
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Blue
- Harness Size S/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # ACA-TB-BDP/S/MBL
- Zoro # G5389447
- UPC # 612230198756
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S/M |
Color and Size | Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S25EP-33-011)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACA-TB-BDP2/3XLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-BDP/UBL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-D2/3XLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-MB/UGN)
- HONEYWELL MILLER DuraFlex Python Pass Through Full Body Harness with D-Ring, Universal, Green (P950-4/UGN)
- 3M PROTECTA Full Body Harness, L, Polyester (AB17560XL)
- Honeywell Miller Fall Protection