Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # AC-TB-BDP/S/MGN
Zoro # G5035755
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size S, M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AC-TB-BDP/S/MGN
- Zoro # G5035755
- UPC # 612230198213
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Green - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341125)
- BROTHER INTERNATIONAL Black on White 1 2'' Tape (TZE231)
- TALLYGENICOM 062471 Ribbon, Black (062471)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7131)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC1A4)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QCBDP23XB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC3A2)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-58/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMG)
- Honeywell Miller Fall Protection