Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # AAT-QCBCSMB
Zoro # G5861405
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AAT-QCBCSMB
- Zoro # G5861405
- UPC # 612230218966
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA241)
- 2W INTERNATIONAL Medium Weight Rain Suit, Large, Yellow (7025-SD L)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr (TXC1-10ID)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0297-RA_14x10 (LCU3-0297-RA_14x10)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311121)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC/UBK)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-BDP2/3XLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- HONEYWELL MILLER Titan Non-Stretch Harness, Tongue Buckle Legs, Orange (T4500/UAK)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC2A4)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401147)
- Honeywell Miller Fall Protection