Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # AAFW-QCBDPSMB
Zoro # G9984922
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size S, M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AAFW-QCBDPSMB
- Zoro # G9984922
- UPC # 612230219260
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT TEC Mount Tec Performance Heated 3 Finger Gloves Explorer 5 (MT61574)
- OCCUNOMIX Support Glove, Occumitts My Way, Medium, PR (453-4M)
- JUSTRITE Justrite Safety Plunger Can - 4 Quart Steel, (10308)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXXL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QC23XG)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACA-TB-BDP2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP111023)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC/UBK)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1113109)
- Honeywell Miller Fall Protection