Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # 850K/S/MBL
Zoro # G1387596
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 850K/S/MBL
- Zoro # G1387596
- UPC # 612230042547
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI, ASTM Standards Met ASTM F887
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- ANSELL C520, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, XS (6) (C520)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, M, PR (377M-07)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311022)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP221021)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCBCUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221103)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-4/UYK)
- Honeywell Miller Fall Protection