Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # T4577/UAK
Zoro # G4883177
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Color High Visibility Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # T4577/UAK
- Zoro # G4883177
- UPC # 612230078423
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Orange - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, Manufacturing, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D01 (475D01)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- CONDOR Spill Kit Refill, Universal (35ZR77)
- LYLE Pinch Point Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0164-ND_14X10)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311121)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBBDP23XG)
- HONEYWELL MILLER Titan Non-Stretch Harness, Tongue Buckle Legs, Orange (T4500/UAK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4000FD/UAK)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402105)
- Honeywell Miller Fall Protection