Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # T4007FD/UAK
Zoro # G0615907
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T4007FD/UAK
- Zoro # G0615907
- UPC # 612230107406
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Orange - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK3 (74/40 KAX3 RED)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- ZORO SELECT Tag, Brass, Yl, 1-1/2" H x 3" W, PK100 (41317)
- MECHANIX WEAR SpeedKnit Sleeves SS2E03, PR (SS2E-03)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC3A4)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221003)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UBL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111002)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206146)
- Honeywell Miller Fall Protection