Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # T4000FD/UAK
Zoro # G1391875
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T4000FD/UAK
- Zoro # G1391875
- UPC # 612230107413
- Country of Origin Multiple
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Orange - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-12Y)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 9, PR (11-812)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40238)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H66 (476H66)
- HONEYWELL MILLER by Honeywell, DuraFlex Ultra Harnesses, One Size, (E650QC/UGN)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Green, Size L/XL (AC-QC/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UBL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMG)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size S/M (AC-QC/S/MBL)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX285-S/M)
- Honeywell Miller Fall Protection