Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # RDTSL-QC-BDP/UBK
Zoro # G0615581
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDTSL-QC-BDP/UBK
- Zoro # G0615581
- UPC # 612230138844
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Black - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (AHS-GN-L_CS)
- NEVS Shake Well Before Using 3/8" x 1-1/2" (PAUX-90)
- STI Fire Barrier Pathway, 3 In., Square (EZD33FWS)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (844099)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCUG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IS311102)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H11110021)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC311122)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, 2XL, Nylon (1110786)
- Honeywell Miller Harnesses