Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # RDTSD-QC/UBK
Zoro # G1392889
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Construction, Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDTSD-QC/UBK
- Zoro # G1392889
- UPC # 612230141660
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L/XL |
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Harness Sizing L/XL, Leg Strap Buckles Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, Industry Construction, Series Revolution,DualTech, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1824-L-15057)
- CONTRACTOR Harness, Std, FB, Contractor, No Belt, X/2X (7016X/2X)
- 3M Corded Flanged Shape, 25 dB, Yellow/Blue (7000002322)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- HONEYWELL MILLER AirCore Full Body Harness, Large/X-Large, Green (AC-QC-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP221001)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC2A4)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-BDP2/3XLGN)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113178)
- Honeywell Miller Fall Protection