Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # RDT-QC/UBK
Zoro # G1678984
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # RDT-QC/UBK
- Zoro # G1678984
- UPC # 612230128258
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Black - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Medication Expires on 3/8" x 1-1/2" (PAUXW-0003)
- ENDURA MIG Welding Gloves, Cowhide Palm, 2XL (398KGLBGXXL)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10208271)
- BRADY Label, White/Translucent, Labels/Roll: 3000 (THT-131-461-3)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-4/UYK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS221022)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311021)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-QCBDPSMG)
- CONDOR Full Body Harness, Universal, Polyester (30HG90)
- Honeywell Miller Harnesses