Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # R10CN-TB/UGN
Zoro # G3465761
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # R10CN-TB/UGN
- Zoro # G3465761
- UPC # 612230148232
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMI Daisy Chain 24 in. Black (435671)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- TOUGH DUCK Beanie Watch Cap, Black, XL (WA161)
- PIP EZ-CoolMax Cooling Towel, Pink (396-EZ900-PK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUB)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950-4/XXLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-4/UYK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UBL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBD23XB)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4007/UAK)
- CONDOR Full Body Harness, Vest Style, L/XL (7DD49)
- Honeywell Miller Fall Protection