Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # P950QC/UGN
Zoro # G3359623
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # P950QC/UGN
- Zoro # G3359623
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805437)
- CONDOR Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, 478F66 (478F66)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDT-QC/S/MBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IS311121)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950/S/MGN)
- FALLTECH Full Body Harness for Hot Work, Universal, Nomex(R) (7037)
- Honeywell Miller Harnesses