Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # P950QC-7/UGN
Zoro # G4397102
original price:
$308.99
14% off
new price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # P950QC-7/UGN
- Zoro # G4397102
- UPC # 612230110925
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Right-To-Know Rack With Binder - Bilingual (RTK66BI)
- BERNE Performance Short Sleeve Pocket Tee, 6XL (BSM38)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 8, 1 Pair (18821-080)
- CORDOVA DANE Readers Safety Glasses, Clear Frame, Clear Lens, 2.5 Diopter (EBL10S25)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL/3XL, Kevlar(R)/Nomex(R) (RKNAR-QC/3XLBK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311003)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAT-QCBC23XG)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311121)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size L/XL (AC-QC/UBL)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950-4/XXLGN)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS-FLEX280-S/M)
- Honeywell Miller Fall Protection