Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # P950FD-58/UGN
Zoro # G0480238
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
- Harness Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # P950FD-58/UGN
- Zoro # G0480238
- UPC # 612230121068
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 x 3'' Easy Order Packs Months Of The Year, 12PK (S-3440)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, L, 100 PK, Green (48UM31)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SR117)
- ERB SAFETY Mesh Vest, Class 2, Hi-Viz, Lime, 2XL (14513)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL, Kevlar(R) (650K/XXLBL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCBDPUG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311002)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222022)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC1A4)
- Honeywell Miller Harnesses