Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # P950-58/UGN
Zoro # G1183244
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # P950-58/UGN
- Zoro # G1183244
- UPC # 612230078157
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Hi-Vis Mechanics Impact Gloves, M, Black/Yellow (21242HY/9)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- ULTRATECH Pull Over Cover (1016)
- GUARDIAN EQUIPMENT Guardian Cb1Weld On Steel Anchor (00610)
- HONEYWELL MILLER Miller Revolution™ Dualtech Webbing Chemical-Resistant Harness, Unvrsl (RDT-QC/UBK)
- HONEYWELL MILLER by Honeywell, DuraFlex Ultra Harnesses, One Size, (E650QC/UGN)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC1A4)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC222021)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1403071)
- Honeywell Miller Fall Protection