Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # E650/UGN
Zoro # G0395491
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # E650/UGN
- Zoro # G0395491
- UPC # 612230000103
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-17-489-3 (THT-17-489-3)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 6 ft., Yellow (210WLS-Z7/6FTYL)
- SAFE HANDLER Tough Pro Grip Gloves, Small/Medium, PR (BLSH-HDSRG-15-SM)
- HONEYWELL UVEX Safety Glasses, Green Anti-Scratch (S1111)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-D2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC1A2)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS311023)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC1A2)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC3A4)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC312221)
- Honeywell Miller Fall Protection