Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACT-QCUB
Zoro # G5861326
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # ACT-QCUB
- Zoro # G5861326
- UPC # 612230218812
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-510)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RD_7X10 (U1-1049-RD_7X10)
- SAS SAFETY VISOR (5147) DK GREEN (SA5157)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311123)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC222022)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACOG-TBSS23XG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- HONEYWELL MILLER DuraFlex Python Pass Through Full Body Harness with D-Ring, Universal, Green (P950-4/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (E570/S/MRN)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, 2X (023-1268)
- Honeywell Miller Harnesses