Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACFW-QCBDPUG
Zoro # G9984904
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACFW-QCBDPUG
- Zoro # G9984904
- UPC # 612230219307
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479P72 (479P72)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-55-011)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74/40 KA GREEN)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1150L)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC-D/S/MGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUB)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R)/Nomex(R) (RKNAR-QC/S/MBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UGN)
- HONEYWELL MILLER Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow (H11110023)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221103)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- Honeywell Miller Harnesses