Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACA-TB-D/UGN
Zoro # G5260446
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # ACA-TB-D/UGN
- Zoro # G5260446
- UPC # 612230198312
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L/XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 12" H, 18" W, Aluminum, Trained Authorized Personnel Only Do Not Enter Sign, Landscape (OS-NS-A-1218-L-18717)
- WERNER Full Body Harness, Vest Style, M/L (H312002)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 26" (NO26)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, 2XL/3XL, PR (HWTG-06-XXL-XXXL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-TBSMG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP311001)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACOG-TBSS23XB)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS-FLEX280-L/XL)
- Honeywell Miller Harnesses