Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACA-TB-BDP/UGN
Zoro # G5260437
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACA-TB-BDP/UGN
- Zoro # G5260437
- UPC # 612230198329
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size M (8) (99-1-9792-8-K)
- MSA SAFETY Full Body Harness, XL, Nylon (10194890)
- SIGNMISSION OSHA WARNING Sign, Men Working In Shaft, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12682)
- BAREBONES LIVING Chef Grilling Apron - Stone (CKW-478)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB-BDP2/3XLBL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UBL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC2/3XLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-7/UYK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UBL)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161525)
- Honeywell Miller Fall Protection