Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACA-QC/UGN
Zoro # G5260464
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACA-QC/UGN
- Zoro # G5260464
- UPC # 612230198299
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- CHILL-ITS BY ERGODYNE Headband, Blue, Terrycloth, One Size (6605)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Orange (410ORJ)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UBL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC2/3XLGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC312222)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T2007/UAK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP311021)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113706)
- Honeywell Miller Harnesses