Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACA-QC/UBL
Zoro # G5389413
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACA-QC/UBL
- Zoro # G5389413
- UPC # 612230198862
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 34L (H1002)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200)
- ENPAC Loose Absorbent, 20 lb., Bottle (ENP IEBS505000)
- 5.11 Bag/Tote, Bag, Flat Dark Earth, 1050D Nylon (56026)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC2/3XLGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QCBDP23XG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311023)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC311121)
- WERNER Full Body Harness, Vest Style, XL (H332004)
- Honeywell Miller Fall Protection