Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACA-QC-D/UBL
Zoro # G5389386
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACA-QC-D/UBL
- Zoro # G5389386
- UPC # 612230198787
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Marking Tape, 3In W, Red, PK8 (302-R-3X1000FTX4MIL)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- RBL PRODUCTS $AUTOMASK 72" x 115 ROLL/TAPE (RB109)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XXL, 600 F (HW6XFR-06-XXL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-QC/XXL/XXXLBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACA-TB-BDP2/3XLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4000FD/UAK)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDT-QC/S/MBK)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- Honeywell Miller Fall Protection