Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACA-QC-BDP/UGN
Zoro # G5260421
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # ACA-QC-BDP/UGN
- Zoro # G5260421
- UPC # 612230198336
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Silver (09304)
- CAROLINA SHOE Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221003)
- HONEYWELL MILLER Full Body Harness, 3XL, Polyester (P950/XXXLGN)
- HONEYWELL MILLER by Honeywell, DuraFlex Ultra Harnesses, One Size, (E650QC/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-58/UGN)
- HONEYWELL MILLER Titan, Non-Stretch Full-Body Harness, Orange/Black (T4507/UAK)
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- Honeywell Miller Harnesses