Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # ACA-QC-BDP/UBL
Zoro # G5389343
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # ACA-QC-BDP/UBL
- Zoro # G5389343
- UPC # 612230198718
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- KLEIN TOOLS Leather All Purpose Gloves, Medium (60607)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, D, PR (SE4625)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, L (S535DS TL L)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4500/XXLAK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC222021)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-4/UYK)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401111)
- Honeywell Miller Harnesses