Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # AC-TB/UBL
Zoro # G5264375
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # AC-TB/UBL
- Zoro # G5264375
- UPC # 612230198541
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L/XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK 4XL Tall Size Rain Jacket, Florescent Green (S37231)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161437)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Trespassing Or Loitering Sign, Portrait (OS-NS-D-710-V-14959)
- MEDLINE VersaShield STORM, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MIIMG6112)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-TB-BDP/UBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-D/UBL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TB23XG)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC2A2)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLGN)
- SUPER ANCHOR SAFETY Small - Gray Frame/Hi-Viz Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GHS)
- Honeywell Miller Harnesses