Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # AC-TB-BDP/UGN
Zoro # G5035764
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AC-TB-BDP/UGN
- Zoro # G5035764
- UPC # 612230198152
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT215)
- MAGID Mechanics Gloves, XL, Black (MECH103XL)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- KINCO Kinco 1787-L Frost breaker Form Fitting Thermal Gloves - Large (172664)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-BDP/S/MGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850/UYK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-QC-BDP/S/MGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MBL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACF-TBSMG)
- FALLTECH Full Body Harness, L/XL, Polyester (7015LXL)
- Honeywell Miller Fall Protection