Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # AC-TB-BDP/UBL
Zoro # G5264332
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AC-TB-BDP/UBL
- Zoro # G5264332
- UPC # 612230198657
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI A10.32, ANSI Z359.11-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-727)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (896-STD-33-STD-NO-D4X-C)
- CONDOR Rain Bib Overall, Yellow, L (4PCK8)
- INTERSTATE SAFETY Cap Mounted / Hard Hat Attachable Earmuff - 29 dB NRR - ANSI S 3.19 (40406)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-BDP/S/MGN)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950-4/XXLGN)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNARRL-QC/UBK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC-D/UBL)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8144QCLXL)
- Honeywell Miller Harnesses