Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # AAT-QCBCUG
Zoro # G5861292
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Tower Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AAT-QCBCUG
- Zoro # G5861292
- UPC # 612230217860
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L/XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Handicap Parking Sign, 12" W, 26" H, English, Aluminum, Blue, White (HC-NC01-12HA)
- WATSON GLOVES Unlined Goatskin Driver - Medium PR (546-M)
- SPEAKMAN Cold Valve Icon 1/4 Turn 4 In.cs (RPG05-0905)
- ACCUFORM Arc Flash Label, Bilingual, 5x7 in, Dura-Vinyl, SBLELC334 (SBLELC334)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC1A4)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222223)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACOG-TBSS23XG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-B/UBK)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XB)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197198)
- Honeywell Miller Fall Protection