Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # AAFW-QCBDPUG
Zoro # G9984956
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AAFW-QCBDPUG
- Zoro # G9984956
- UPC # 612230219314
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Green - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Lumbar, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK8 (27410LS)
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 (10014)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XXL)
- SEE ALL 160 degree Convex Security Mirror, 18w x 12h (RR1218)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAFW-QCBDPSMB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC2A2)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB2/3XLGN)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H11110021)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-TB-BDP/UBK)
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, M Size (FMT95M)
- Honeywell Miller Harnesses