Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # AAF-QCUB
Zoro # G9995063
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Blue
- Harness Size L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # AAF-QCUB
- Zoro # G9995063
- UPC # 612230211653
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Blue - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, S, Gray/Blue, PR (20GY98)
- TRIMACO Dust Containment Poles (54734)
- TIMBERLAND PRO Athletic Shoe, M, 12, Gray, PR (TB0A2B6X065)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QC23XG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCUG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950/S/MGN)
- HONEYWELL MILLER AirCore Full Body Harness, Quick Connect Buckles, Polyester, Blue, Size L/XL (AC-QC/UBL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBUG)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110844)
- Honeywell Miller Fall Protection