Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Polyester
Mfr # 850/UYK
Zoro # G0829604
original price:
$148.99
10% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 850/UYK
- Zoro # G0829604
- UPC # 612230029258
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Yellow - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-MXM-30-AM)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, M, PR (962M-09)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 9, PR (SKFGFNLTC9)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311003)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUG)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950QC/XXLGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACOG-TBSSSMG)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102876)
- Honeywell Miller Harnesses