Shop All Harnesses
Honeywell Miller
Full Body Harness, L/XL, Kevlar(R)/Nomex(R)
Mfr # RKNARFD-QC/UBK
Zoro # G1402935
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Revolution
- Hardware Material Steel
- Standards ANSI A10.32, ANSI Z359.11, ASTM F887, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
- Webbing Material Kevlar(R)/Nomex(R)
- Leg Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # RKNARFD-QC/UBK
- Zoro # G1402935
- UPC # 612230149666
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL1)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-NA_14x10 (U5-1118-NA_14x10)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCDUB)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4000/XXLAK)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-D/S/MGN)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC222222)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC-BDP/UBK)
- HONEYWELL MILLER Revolution, Harness Quick Connect Buckles (RDT-QC/UBK)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161427)
- Honeywell Miller Harnesses