Shop All Harnesses
Honeywell Miller
Full Body Harness for Hot Work, Universal, Kevlar(R)/Nomex(R)
Mfr # RKN-QC/UGN
Zoro # G0615715
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Size Universal
- Webbing Material Kevlar(R)/Nomex(R)
- Weight Capacity 400 lb.
- Harness D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RKN-QC/UGN
- Zoro # G0615715
- UPC # 612230161064
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | Universal |
Details
Harness Sizing | Universal |
Item | Full Body Harness for Hot Work |
Webbing Material | Kevlar(R)/Nomex(R) |
Weight Capacity | 400 lb. |
Harness D-Ring Material | Steel |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Harness Application | General Industry |
Series | Revolution(R) |
Harness Style | Vest |
D-Ring Locations | Back |
With Belt | No |
Includes Padding | Yes |
Description
Quickconnect Buckle Legs Universal Gr, Specialty Working Conditions Not Applicable, Harness Sizing Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- SIGNMISSION OSHA Warning Sign, 3.5" Height, 5" Width, Electrical Panel 36 Clearance Do Not Block, Landscape (OS-WS-D-35-L-12094)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP311001)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC3A4)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-B/UBK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311021)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7CC2A3)
- Honeywell Miller Fall Protection