Shop All Harnesses
Honeywell Miller
Full Body Harness for Hot Work, S/M, Kevlar(R)/Nomex(R)
Mfr # RKN-QC-B/S/MBK
Zoro # G1393686
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RKN-QC-B/S/MBK
- Zoro # G1393686
- UPC # 612230129569
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S, M |
Color and Size | Black - S/M |
Description
Full Body Harness for Hot Work, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- NMC Do Not Block Sign, M103G (M103G)
- RADIANS Impact Resistant Safety Goggles, Clear IQ Anti-Fog, Scratch-Resistant Lens, Dagger IQ Iquity Series (DG1-13)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 090)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-QC/UBL)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC1A4)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4000/S/MAK)
- HONEYWELL MILLER DuraFlex Python Ultra Harnesses (P950QC/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS221021)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311122)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17550)
- Honeywell Miller Harnesses