Shop All Harnesses
Honeywell Miller
Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R)
Mfr # RKNFD-QC/UBK
Zoro # G1392380
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RKNFD-QC/UBK
- Zoro # G1392380
- UPC # 612230135058
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L, XL |
Color and Size | Black - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI A10.32, ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (BKH15G)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JR46)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- HILLMAN English Blue Handicap Sign 18 in. H X 12 in. W, 5PK (843294)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221021)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311022)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311123)
- HONEYWELL MILLER AirCore Full Body Harness, Large/X-Large, Green (AC-QC-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS221021)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-TB/UBK)
- 3M PROTECTA Vest-Style Harness, 3XL, Polyester (1161545)
- Honeywell Miller Harnesses